Skip Content
DIE RND HSS 6382 M4X0.7 13/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND HSS 6382 M4X0.7 13/16

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF415737
  • Mfr. Model # 415737
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Technical Specs

  • Material HSS
  • Item Round Adjustable Die
  • Application General Purpose
  • Outside Dia. (In.) 13/16
  • Size M4
  • Thickness (In.) 1/4
  • Pitch 0.7
  • Thread Type Metric
  • Thread Direction Right Hand
  • Includes M4
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list