Skip Content
DIE RND HSS 6382 M3.5X0.6 13/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND HSS 6382 M3.5X0.6 13/16

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF415732
  • Mfr. Model # 415732
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.037 lbs

Technical Specs

  • Application General Purpose
  • Item Round Adjustable Die
  • Outside Dia. (In.) 13/16
  • Material HSS
  • Thickness (In.) 1/4
  • Size M3.5
  • Pitch 0.6
  • Thread Direction Right Hand
  • Thread Type Metric
  • Includes M3.5
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list