Skip Content
DIE RND HSS 6382 5-40 13/16IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND HSS 6382 5-40 13/16IN OD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF400013
  • Mfr. Model # 400013
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.024 lbs

Technical Specs

  • Application General Purpose
  • Outside Dia. (In.) 13/16
  • Material HSS
  • Item Round Adjustable Die
  • Size #5
  • Thickness (In.) 1/4
  • Pitch 40
  • Thread Type UNC
  • Thread Direction Right Hand
  • Includes #5
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list