Skip Content
DIE RND HSS 6382 3/4-16 2IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND HSS 6382 3/4-16 2IN OD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF400633
  • Mfr. Model # 400633
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.399 lbs

Technical Specs

  • Material HSS
  • Outside Dia. (In.) 2
  • Application General Purpose
  • Item Round Adjustable Die
  • Size 3/4"
  • Thickness (In.) 5/8
  • Thread Type UNF
  • Thread Direction Right Hand
  • Pitch 16
  • Includes 3/4"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list