Skip Content
DIE RND HSS 6382 3/4-10 2IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND HSS 6382 3/4-10 2IN OD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF400625
  • Mfr. Model # 400625
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.399 lbs

Technical Specs

  • Item Round Adjustable Die
  • Material HSS
  • Application General Purpose
  • Size 3/4"
  • Outside Dia. (In.) 2
  • Pitch 10
  • Thickness (In.) 5/8
  • Thread Direction Right Hand
  • Thread Type UNC
  • Includes 3/4"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list