Skip Content
DIE RND HSS 6382 10-32 1IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND HSS 6382 10-32 1IN OD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF400187
  • Mfr. Model # 400187
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.073 lbs

Technical Specs

  • Material HSS
  • Item Round Adjustable Die
  • Application General Purpose
  • Outside Dia. (In.) 1
  • Size #10
  • Thickness (In.) 3/8
  • Thread Type UNF
  • Thread Direction Right Hand
  • Pitch 32
  • Includes #10
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list