Skip Content
DIE RND HSS 6382 10-32 13/16IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND HSS 6382 10-32 13/16IN OD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF400088
  • Mfr. Model # 400088
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.099 lbs

Technical Specs

  • Application General Purpose
  • Item Round Adjustable Die
  • Material HSS
  • Size #10
  • Outside Dia. (In.) 13/16
  • Thickness (In.) 1/4
  • Thread Direction Right Hand
  • Thread Type UNF
  • Pitch 32
  • Includes #10
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list