Skip Content
DIE RND CRBN 382 9/16-12 2INOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND CRBN 382 9/16-12 2INOD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF402530
  • Mfr. Model # 402530
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.399 lbs

Technical Specs

  • Application General Purpose
  • Material Carbon Steel
  • Item Round Adjustable Die
  • Outside Dia. (In.) 2
  • Size 9/16"
  • Thickness (In.) 5/8
  • Pitch 12
  • Thread Direction Right Hand
  • Thread Type UNC
  • Includes 9/16"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list