Skip Content
DIE RND CRBN 382 7/8-9 2INOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND CRBN 382 7/8-9 2INOD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF402613
  • Mfr. Model # 402613
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs

Technical Specs

  • Item Round Adjustable Die
  • Material Carbon Steel
  • Application General Purpose
  • Outside Dia. (In.) 2
  • Thickness (In.) 5/8
  • Size 7/8"
  • Pitch 9
  • Thread Type UNC
  • Thread Direction Right Hand
  • Number of Pieces 1
  • Includes 7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List