Skip Content
DIE RND CRBN 382 7/16-20 1.5INOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND CRBN 382 7/16-20 1.5INOD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF402308
  • Mfr. Model # 402308
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.024 lbs

Technical Specs

  • Application General Purpose
  • Item Round Adjustable Die
  • Material Carbon Steel
  • Outside Dia. (In.) 1-1/2
  • Size 7/16"
  • Thread Type UNF
  • Thickness (In.) 1/2
  • Pitch 20
  • Thread Direction Right Hand
  • Includes 7/16"
  • Number of Pieces 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List