Skip Content
DIE RND CRBN 382 3/8-18 1.5IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND CRBN 382 3/8-18 1.5IN OD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF405277
  • Mfr. Model # 405277
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.151 lbs

Technical Specs

  • Application General Purpose
  • Item Round Adjustable Die
  • Thread Type UNS
  • Thread Direction Right Hand
  • Overall Width 1-1/2"
  • Die Thread Size 3/8"-18
  • Die Shape Round Fixed
  • Die Material Carbon Steel
  • Die Thickness 0.625"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List