Skip Content
DIE RND CRBN 382 3-56 13/16OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND CRBN 382 3-56 13/16OD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF401078
  • Mfr. Model # 401078
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.099 lbs

Technical Specs

  • Application General Purpose
  • Outside Dia. (In.) 13/16
  • Item Round Adjustable Die
  • Material Carbon Steel
  • Size #3
  • Thickness (In.) 1/4
  • Pitch 56
  • Thread Type UNF
  • Thread Direction Right Hand
  • Includes #3
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list