Skip Content
DIE RND CRBN 382 1/8-27 1.5IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND CRBN 382 1/8-27 1.5IN OD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF405251
  • Mfr. Model # 405251
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Application General Purpose
  • Material Carbon Steel
  • Outside Dia. (In.) 1-1/2
  • Size 1/8"
  • Item Round Adjustable Die
  • Pitch 27
  • Thread Direction Right Hand
  • Thread Type UNS
  • Thickness (In.) 1/2
  • Includes 1/8"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list