Skip Content
DIE RND CRBN 382 1/4-18 2IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND CRBN 382 1/4-18 2IN OD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF405301
  • Mfr. Model # 405301
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Round Adjustable Die
  • Application General Purpose
  • Thread Type UNS
  • Thread Direction Right Hand
  • Overall Width 2"
  • Die Thread Size 1/4"-18
  • Die Shape Round Fixed
  • Die Material Carbon Steel
  • Die Thickness 0.500"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list