Skip Content
DIE RND CRBN 382 1/4-18 1.5IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND CRBN 382 1/4-18 1.5IN OD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF405269
  • Mfr. Model # 405269
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.211 lbs

Technical Specs

  • Application General Purpose
  • Item Round Adjustable Die
  • Thread Type UNS
  • Thread Direction Right Hand
  • Overall Width 1-1/2"
  • Die Shape Round Fixed
  • Die Thread Size 1/4"-18
  • Die Material Carbon Steel
  • Die Thickness 0.500"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list