Skip Content
DIE RND CRBN 382 1-1/8-12 3INOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RND CRBN 382 1-1/8-12 3INOD

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF402944
  • Mfr. Model # 402944
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs

Technical Specs

  • Application General Purpose
  • Material Carbon Steel
  • Outside Dia. (In.) 3
  • Item Round Adjustable Die
  • Size 1-1/8"
  • Thickness (In.) 1
  • Pitch 12
  • Thread Type UNF
  • Thread Direction Right Hand
  • Includes 1-1/8"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list