Skip Content
DIE RACK 5 LEVEL - 96WX36DX84H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE RACK 5 LEVEL - 96WX36DX84H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENRXHS963684
  • Mfr. Model # RXHS963684
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 569.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • Finish Powder Coated
  • Height 84"
  • Material Steel
  • Number of Shelves 5
  • Beam Capacity 2,600 lbs.
  • Width 96"
  • Decking Material Steel
  • Item High Capacity Rack
  • Capacity per Shelf 2600 lb.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list