!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIE RACK 5 LEVEL - 48WX24DX72H

DIE RACK 5 LEVEL - 48WX24DX72H

TENNSCO

DIE RACK 5 LEVEL - 48WX24DX72H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE RACK 5 LEVEL - 48WX24DX72H

DIE RACK 5 LEVEL - 48WX24DX72H

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,179.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # TENRXHS482472
  • Mfr. Model # RXHS482472
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 967
  • Shipping Weight 214.0 lbs

Technical Specs

  • Item Boltless Shelving
  • Overall Depth 24 in
  • Overall Width 48 in
  • Shelf Material Steel
  • Frame Material Steel
  • Includes Decking Yes
  • Capacity per Shelf 4000 lb.
  • Shelving Configuration Standalone
  • Post Gauge 14 ga
  • Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in
  • Duty Rating Extra-Heavy-Duty
  • Assembled Unassembled
  • Beam Profile Channel
  • Overall Height 72 in
  • Shelf Gauge 16 ga
  • Decking Material Steel
  • Includes (20) Shelf Supports, (4) Uprights, (5) Deck Supports
  • Load Capacity per Shelf 4,000 lb
  • Whole Unit Load Capacity 20,000 lb
  • Side Panel Style Open
  • Number of Shelves 5
  • Finish Powder Coated
  • Colour Medium Gray

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list