Skip Content
DIE RACK 5 LEVEL-36WX24DX96H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE RACK 5 LEVEL-36WX24DX96H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENRXHS362496
  • Mfr. Model # RXHS362496
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 210.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 24"
  • Material Steel
  • Height 84"
  • Number of Shelves 5
  • Width 36"
  • Decking Material Steel
  • Beam Capacity 4,000 lbs.
  • Item High Capacity Rack
  • Capacity per Shelf 4000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list