Skip Content
DIE PIPE HS 1/2INNPT RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE PIPE HS 1/2INNPT RH

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG37870
  • Mfr. Model # 37870
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 269
  • Shipping Weight 0.2 lbs

Product Details

Right hand thread pipe dies only (high speed). Size: 1/2 inch NPT.

Technical Specs

  • For Use With RIDGID Model# 00-R, 11-R, 12-R And 0-R Ratchet Threader Die Heads, 30A And 31A 3-Way Pipe Threaders
  • Item Replacement Pipe Die
  • Number of Pieces 4
  • Thread Direction Right Hand
  • Nominal Conduit/Pipe 1/2"-14 TPI
  • Die Material/Type High Speed Steel
  • Thread Type NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list