DIE PIPE ALLOY 3/8INNPT RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE PIPE ALLOY 3/8INNPT RH

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG37820
  • Mfr. Model # 37820
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 269
  • Shipping Weight 0.09 lbs

Product Details

RIDGID(R) pipe dies only - alloy. NPT sizes, right hand thread 3/8 inch.

Technical Specs

  • Item RH
  • Thread Direction Right Hand
  • Die Material/Type Alloy Steel
  • Nominal Conduit/Pipe 1/4 to 3/8"-18 TPI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list