Skip Content
DIE PIPE ALLOY 2INNPT RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE PIPE ALLOY 2INNPT RH

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG37850
  • Mfr. Model # 37850
  • UNSPSC # 27112805
  • CATALOGUE PAGE # 269
  • Shipping Weight 0.48 lbs

Product Details

RIDGID(R) pipe dies only - alloy. NPT sizes, right hand thread 2 inches.

Technical Specs

  • Item Replacement Pipe Die
  • For Use With RIDGID Model# 00-R, 11-R, 12-R And 0-R Ratchet Threader Die Heads, 30A And 31A 3-Way Pipe Threaders
  • Number of Pieces 4
  • Die Material/Type Alloy Steel
  • Nominal Conduit/Pipe 2"-11-1/2 TPI
  • Thread Direction Right Hand
  • Thread Type NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list