DIE HEX,CARB STEEL,BRIGHT,3/8-18 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE HEX,CARB STEEL,BRIGHT,3/8-18 NPT

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0660-65573
  • Mfr. Model # 0660-65573
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Hand Threading
  • Item Die
  • Overall Width 1-7/16"
  • Thread Direction Right Hand
  • Thread Type NPT
  • Die Shape Hex Fixed
  • Die Material High Speed Steel
  • Die Thickness 0.625"
  • Die Thread Size 3/8"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list