Skip Content
DIE MODULE,CODE 2-63:58,1/4-3/8IN C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE MODULE,CODE 2-63:58,1/4-3/8IN C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6CEC6
  • Mfr. Model # 6CEC6
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application Hoses and Cables
  • For Use With 6CEC4
  • Length (In.) 1-5/16
  • Item Die Module
  • Cable Type Strand Wire
  • Replacement Die Code 2-63:58
  • Crimping Capacity 1/4 to 3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list