Skip Content
DIE KIT COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE KIT COPPER

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEKC4CU
  • Mfr. Model # KC4CU
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • For Use With Mfr. No. EK41011
  • Application For Battery-operated Crimpers
  • Includes 11 Dies for #8-300 kcmil Copper Connectors
  • Crimping Capacity 8 AWG to 300 kcmil
  • Item Die Kit
  • Cable Type Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list