Skip Content
DIE HSS-RA 1IN-OD 0710 M7X1.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE HSS-RA 1IN-OD 0710 M7X1.0

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0710M65807
  • Mfr. Model # 0710M65807
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 1.0 lbs

Product Details

High speed steel round adjustable die. Size M7 x 1, 1 in. O.D.

Technical Specs

  • Application Can Be Used for External Threads When Held In a Die Stock and for Close Shoulder Work
  • Item Round Adjustable Die
  • Outside Dia. (In.) 1
  • Material High Speed Steel
  • Size M7
  • Thickness (In.) 3/8
  • Pitch 1.00
  • Thread Direction Right Hand
  • Thread Type Metric
  • Die Shape Round Adjustable
  • Die Material High Speed Steel
  • Die Thread Size M7x1.00
  • Die Thickness 0.375"
  • Overall Width 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list