Skip Content
DIE HSS-RA 1IN-OD 0710 7/16-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE HSS-RA 1IN-OD 0710 7/16-14

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0710-65828
  • Mfr. Model # 0710-65828
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 0.005 lbs

Product Details

High Speed Steel round adjustable die. Size 7/16-14UNC, 1 in O.D.

Technical Specs

  • Application Can Be Used for External Threads When Held In a Die Stock and for Close Shoulder Work
  • Item Round Adjustable Die
  • Material High Speed Steel
  • Outside Dia. (In.) 1
  • Size 7/16"
  • Thread Type UNC
  • Thread Direction Right Hand
  • Thickness (In.) 3/8
  • Pitch 14
  • Die Shape Round Adjustable
  • Die Material Carbon Steel
  • Die Thickness 0.375"
  • Die Thread Size 7/16"-14
  • Overall Width 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list