Skip Content
DIE HSS-RA 13/16-OD 0710 M2.5X0.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE HSS-RA 13/16-OD 0710 M2.5X0.4

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0710M65721
  • Mfr. Model # 0710M65721
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 1.0 lbs

Product Details

High speed steel round adjustable die. Size M2.5 x 0.45, 13/16 in. O.D.

Technical Specs

  • Item Round Adjustable Die
  • Application Can Be Used for External Threads When Held In a Die Stock and for Close Shoulder Work
  • Material High Speed Steel
  • Size M2.5
  • Thickness (In.) 1/4
  • Pitch 0.45
  • Outside Dia. (In.) 13/16
  • Thread Type Metric
  • Thread Direction Right Hand
  • Die Shape Round Adjustable
  • Die Material High Speed Steel
  • Die Thread Size M2.5x0.45
  • Die Thickness 0.250"
  • Overall Width 13/16"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List