Skip Content
DIE HSS-RA 13/16-OD 0710 8-36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE HSS-RA 13/16-OD 0710 8-36

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0710-65740
  • Mfr. Model # 0710-65740
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 1.0 lbs

Product Details

High Speed Steel round adjustable die. Size 8-36UNF, 13/16 in O.D.

Technical Specs

  • Application Can Be Used for External Threads When Held In a Die Stock and for Close Shoulder Work
  • Item Round Adjustable Die
  • Thread Type UNF
  • Thread Direction Right Hand
  • Die Thickness 0.250"
  • Die Thread Size #8-36
  • Die Shape Round Adjustable
  • Die Material High Speed Steel
  • Overall Width 13/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list