Skip Content
DIE HSS-RA 13/16-OD 0710 1/4-28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DIE HSS-RA 13/16-OD 0710 1/4-28

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0710-65761
  • Mfr. Model # 0710-65761
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 1.0 lbs

Product Details

High Speed Steel round adjustable die. Size 1/4-28UNF, 13/16 in O.D.

Technical Specs

  • Item Round Adjustable Die
  • Application Can Be Used for External Threads When Held In a Die Stock and for Close Shoulder Work
  • Material High Speed Steel
  • Outside Dia. (In.) 13/16
  • Thickness (In.) 1/4
  • Size 1/4"
  • Thread Direction Right Hand
  • Thread Type UNF
  • Pitch 28
  • Die Material Carbon Steel
  • Die Shape Round Adjustable
  • Die Thread Size 1/4"-28
  • Die Thickness 0.250"
  • Overall Width 13/16"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List