Skip Content
DIE HSS-RA 1-1/2-OD 0710 M14X2.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE HSS-RA 1-1/2-OD 0710 M14X2.0

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0710M65880
  • Mfr. Model # 0710M65880
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 1.0 lbs

Product Details

High speed steel round adjustable die. Size M14 x 2, 1-1/2 in. O.D.

Technical Specs

  • Application General Purpose
  • Material High Speed Steel
  • Item Round Adjustable Die
  • Outside Dia. (In.) 1.5
  • Size M14
  • Thickness (In.) 1/2
  • Pitch 2
  • Thread Type Metric
  • Thread Direction Right Hand
  • Includes M14
  • Number of Pieces 1
  • Die Shape Round Adjustable
  • Die Material High Speed Steel
  • Die Thread Size M14x2.00
  • Die Thickness 0.500"
  • Overall Width 1-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list