Skip Content
DIE HSS-RA 1-1/2-OD 0710 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE HSS-RA 1-1/2-OD 0710 1/4-20

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0710-65839
  • Mfr. Model # 0710-65839
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 0.2 lbs

Product Details

High Speed Steel round adjustable die. Size 1/4-20UNC, 1-1/2 in O.D.

Technical Specs

  • Item Round Adjustable Die
  • Application General Purpose
  • Material High Speed Steel
  • Outside Dia. (In.) 1.5
  • Size 1/4"
  • Thread Type UNC
  • Thickness (In.) 1/2
  • Thread Direction Right Hand
  • Pitch 20
  • Includes 1/4"
  • Number of Pieces 1
  • Die Shape Round Adjustable
  • Die Thread Size 1/4"-20
  • Die Thickness 0.500"
  • Die Material High Speed Steel
  • Overall Width 1-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list