Skip Content
DIE HSS HEX 492 5/8-18 NF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE HSS HEX 492 5/8-18 NF

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF492-77626
  • Mfr. Model # 492-77626
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 535
  • Shipping Weight 1.0 lbs

Product Details

Fine rethreading die, size 5/8 inch, 18 threads per inch, and thickness 5/8 inch.

Technical Specs

  • Thickness (In.) 5/8
  • Includes 5/8"
  • Application General Purpose
  • Item Hex Die
  • Outside Dia. (In.) 1.25
  • Number of Pieces 1
  • Material HSS
  • Size 5/8"
  • Pitch 18

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list