Skip Content
DIE HSS HEX 492 1/4-20 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE HSS HEX 492 1/4-20 NC

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF492-77600
  • Mfr. Model # 492-77600
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 535
  • Shipping Weight 1.0 lbs

Product Details

Coarse rethreading die, size 1/4 inch, 20 threads per inch, and thickness 1/4 inch.

Technical Specs

  • Thickness (In.) 1/4
  • Item Hex Die
  • Application General Purpose
  • Includes 1/4"
  • Outside Dia. (In.) 0.5938
  • Material HSS
  • Size 1/4"
  • Number of Pieces 1
  • Pitch 20

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list