Skip Content
DIE HEX CRBN 377 M10X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE HEX CRBN 377 M10X1.5

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF404858
  • Mfr. Model # 404858
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs

Technical Specs

  • Application General Purpose
  • Item Hexagon Rethreading Die
  • Material Carbon Steel
  • Outside Dia. (In.) 7/8
  • Size M10
  • Pitch 1.5
  • Thickness (In.) 7/16
  • Thread Type Metric
  • Thread Direction Right Hand
  • Includes M10
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list