DIE HEX,CARB STEEL,TICN,5/16-18 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE HEX,CARB STEEL,TICN,5/16-18 UNC

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF403124
  • Mfr. Model # 403124
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs

Technical Specs

  • Outside Dia. (In.) 11/16
  • Material Carbon Steel
  • Application General Purpose
  • Item Hexagon Rethreading Die
  • Pitch 18
  • Size 5/16"
  • Thickness (In.) 5/16
  • Thread Type UNC
  • Thread Direction Right Hand
  • Includes 5/16"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list