Skip Content
DIE HEX CRBN 377 11/16-11 NS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE HEX CRBN 377 11/16-11 NS

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF403249
  • Mfr. Model # 403249
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.252 lbs

Technical Specs

  • Item Hexagon Rethreading Die
  • Application General Purpose
  • Outside Dia. (In.) 1-7/16
  • Material Carbon Steel
  • Size 11/16"
  • Thickness (In.) 3/4
  • Thread Direction Right Hand
  • Thread Type UNS
  • Pitch 11
  • Includes 11/16"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list