Skip Content
DIE HEX CRBN 377 1-8 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE HEX CRBN 377 1-8 NC

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF403306
  • Mfr. Model # 403306
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.399 lbs

Technical Specs

  • Item Hexagon Rethreading Die
  • Material Carbon Steel
  • Size 1"
  • Application General Purpose
  • Outside Dia. (In.) 1-13/16
  • Pitch 8
  • Thickness (In.) 1
  • Thread Type UNC
  • Thread Direction Right Hand
  • Number of Pieces 1
  • Includes 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list