Skip Content
DIE HEX CRBN 377 1/2-14 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE HEX CRBN 377 1/2-14 NPT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF411898
  • Mfr. Model # 411898
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.287 lbs

Technical Specs

  • Application General Purpose
  • Item Hexagon Rethreading Die
  • Material Carbon Steel
  • Outside Dia. (In.) 1-5/8
  • Size 1/2"
  • Thickness (In.) 3/4
  • Pitch 14
  • Thread Direction Right Hand
  • Thread Type NPT
  • Includes 1/2"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list