Skip Content
DIE HEX CRBN 377 1-14 NS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE HEX CRBN 377 1-14 NS

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF403322
  • Mfr. Model # 403322
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.499 lbs

Technical Specs

  • Application General Purpose
  • Material Carbon Steel
  • Item Hexagon Rethreading Die
  • Outside Dia. (In.) 1-13/16
  • Size 1"
  • Thickness (In.) 1
  • Pitch 14
  • Thread Direction Right Hand
  • Thread Type UNS
  • Includes 1"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list