Skip Content
DIE HEAD QUICK OPEN L/DIES 811A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE HEAD QUICK OPEN L/DIES 811A

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG97065
  • Mfr. Model # 97065
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 269
  • Shipping Weight 12.0 lbs

Product Details

Model 811-A universal QO, right hand only, die head for power threading machines.

Technical Specs

  • Item Universal Q.O. Die, Head only Right Hand
  • Features Quick Opening
  • For Use With 3Z987, 3FE64, 5A191, 3RY43 Pipe Threading Machines
  • Thread Direction Right Hand
  • Die Material/Type Universal
  • Oil Through Head Yes
  • Nominal Conduit/Pipe 1/8 to 2"
  • Thread Type NPT
  • Operation Manually Flip Throwout Lever To Retract Dies When Thread Length is Cut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list