DIE HEAD COMP HS 12R 1/2INNPT RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE HEAD COMP HS 12R 1/2INNPT RH

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG37480
  • Mfr. Model # 37480
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 265
  • Shipping Weight 4.0 lbs

Product Details

Die head complete for model 12R - high speed. NPT sizes. Right hand thread. Size: 1/2 inch.

Technical Specs

  • Item Hand Threader Die Heads
  • Features Complete with Selected Dies
  • Includes Die Heads, Ratchet Assembly, Ratchet Handle and Specified Dies
  • Thread Direction Right Hand
  • Die Material/Type High Speed Steel
  • Nominal Conduit/Pipe 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list