Skip Content
DIE HEAD COMP 12R 1-1/2IN NPT RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE HEAD COMP 12R 1-1/2IN NPT RH

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG37410
  • Mfr. Model # 37410
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 265
  • Shipping Weight 5.6 lbs

Product Details

RIDGID(R) die head complete, model 12-R. NPT threads, alloy.

Technical Specs

  • Item Hand Threader Die Heads
  • Features Complete with Selected Dies
  • Thread Direction Right Hand
  • For Use With 4A508 Manual Pipe Threader, 6YJ39 Ratchet and Handle, 1AC02 Hand-held Power Drive Threader (Without Adapter)
  • Includes Die Heads, Ratchet Assembly, Ratchet Handle and Specified Dies
  • Die Material/Type Alloy
  • Nominal Conduit/Pipe 1-1/2"
  • Thread Type NPT
  • Oil Through Head No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list