DIE GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIE GRINDER

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG302A
  • Mfr. Model # 302A
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

Heavy-duty die grinder. Positive grip 1/4 inch capacity collet. Self locking throttle. Free speed RPM: 18,000.

Technical Specs

  • HP 0.25
  • Average CFM @ 15 Second Run Time 3.00
  • Bearing Type Ball
  • Includes (2) Collet Wrenches
  • Item Air Die Grinder
  • Overall Length 5"
  • Duty General
  • Exhaust Front
  • Characteristics Self Locking Throttle
  • Throttle Lever
  • Collet 1/4"
  • Handle Material Metal
  • CFM @ Full Load 12.0
  • Required Pressure 90 psi
  • Variable Speed No
  • Free Speed 18,000 RPM
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Grinder Type Right Angle
  • Right Angle Length 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list