Skip Content
DIE GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE GRINDER

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD52668
  • Mfr. Model # 52668
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2755
  • Shipping Weight 2.41 lbs

Product Details

2 HP industrial-duty gearless die grinder, 18,000 RPM. Designed to provide higher torque levels with a wider rotor. Like a torque wrench, the longer throw provides higher torque. Straight line design with high airflow muffler and unique anti-clog exhaust

Technical Specs

  • HP 1.0
  • Item Air Die Grinder
  • Includes 1/4" Collet Insert, Fits Optional 1/8", 3/8", 6 mm, 8 mm
  • Exhaust Rear
  • Overall Length 10"
  • Throttle Lever
  • Characteristics Gearless, Governor Controlled, Lightweight
  • Collet 1/4"
  • CFM @ Full Load 40.0
  • Handle Material Composite
  • Required Pressure 90 PSI
  • Variable Speed No
  • Free Speed 18,000 RPM
  • Air Inlet 3/8" NPT
  • Grinder Type Straight
  • Min. Hose Size 3/8"
  • Average CFM @ 15 Second Run Time 10.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list