DIE GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIE GRINDER

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD52667
  • Mfr. Model # 52667
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2755
  • Shipping Weight 2.414 lbs

Product Details

1 HP industrial-duty gearless die grinder, 15,000 RPM. Designed to provide higher torque levels with a wider rotor. Like a torque wrench, the longer throw provides higher torque. Straight line design with high airflow muffler and unique anti-clog exhaust

Technical Specs

  • Overall Length 10.0"
  • Collet 1/4"
  • HP 1.0
  • Free Speed 15,000 RPM
  • CFM @ Full Load 39.0
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Average CFM @ 15 Second Run Time 9.75
  • Exhaust Rear
  • Bearing Type Ball
  • Item Air Die Grinder
  • Throttle Lever
  • Characteristics Gearless, Lightweight, Anti Clog Exhaust Baffling
  • Handle Material Composite
  • Required Pressure 90 psi
  • Variable Speed No
  • Grinder Type Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list