Skip Content
Discontinued with Replacement
DIE GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIE GRINDER

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD52327
  • Mfr. Model # 52327
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs
Suggested Replacement Product
DIE GRINDER 0,4 HP 30,000 RPM

Price: NA

Product Details

Industrial-duty straight die grinder. Gearless motors are designed to provide higher torque levels with a wider rotor. Like a torque wrench, the longer throw provides higher torque. Straight line design with extended muffler. Accepts carbide burrs, rotary

Technical Specs

  • HP 0.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list