DIE GRINDER STR COLLET 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIE GRINDER STR COLLET 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3451-18SEC
  • Mfr. Model # CP3451-18SEC
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2755
  • Shipping Weight 4.44 lbs

Product Details

1/4 inch horizontal grinder. Average air consumption 6.6 CFM. Collet size 1/4 inch. Free speed 18,000 RPM. Overall length 10 inches. Sound power level 91dB. Tool weight 3.1 lbs.

Technical Specs

  • Overall Length 10.0"
  • HP 1.0
  • CFM @ Full Load 36.9
  • Free Speed 18,000 RPM
  • Collet 1/4"
  • Air Inlet 3/8"
  • Min. Hose Size 3/8"
  • Average CFM @ 15 Second Run Time 9.20
  • Bearing Type Ball
  • Item Air Die Grinder
  • Includes Cone Wheel Adaptor, Wrenches
  • Exhaust Rear
  • Duty Industrial
  • Throttle Lever
  • Handle Material Aluminum with Rubber Grip
  • Required Pressure 90 psi
  • Variable Speed No
  • Grinder Type Extended
  • Grinder Orientation Extended Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list