Skip Content
DIE GRINDER ANGLE 20000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIE GRINDER ANGLE 20000 RPM

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG5102MAX
  • Mfr. Model # 5102MAX
  • UNSPSC # 27111905
  • CATALOGUE PAGE # 2754
  • Shipping Weight 3.16 lbs

Product Details

Super-duty composite angle die grinder featuring a powerful 0.4 HP air motor, 20,000 RPM, and spindel lock for faster abrasive change overs.

Technical Specs

  • Average CFM @ 15 Second Run Time 6.00
  • Bearing Type Ball
  • HP 0.4
  • Duty Industrial
  • Item Air Die Grinder
  • Includes Tool, (2) Wrenches, 6 mm Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals
  • Overall Length 7"
  • Throttle Lever
  • Exhaust Rear
  • Collet 1/4"
  • Handle Material Composite
  • CFM @ Full Load 25.0
  • Variable Speed No
  • Free Speed 20,000 RPM
  • Min. Hose Size 3/8"
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Grinder Type Right Angle
  • Right Angle Length 2-2/3"
  • Characteristics Light Weight, Durable, Ergonomic Composite

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list