Skip Content
DIE GRINDER ANGLE 18,000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE GRINDER ANGLE 18,000 RPM

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGM2A120RG4
  • Mfr. Model # M2A120RG4
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 17.00
  • Bearing Type Permanently Lubricated Maintenance-Free
  • HP 1
  • Item Die Grinder
  • Duty Industrial
  • Overall Length 8-7/8"
  • Exhaust Rear
  • Throttle Lever
  • Collet 1/4"
  • Handle Material Composite
  • CFM @ Full Load 42.0
  • Variable Speed Yes
  • Air Inlet 1/4" NPT
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Free Speed 12,000 RPM
  • Right Angle Length 3-9/32"
  • Includes 1/4" and 6mm Collets, Wrenches, Piped Exhaust, Side Handle
  • Characteristics Lube Free Motor
  • Grinder Type Right Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list